Shop All Wire Markers
Brady
Wire Markers, Legend 800-824, Blk/Wht, PK25
Mfr # WM-800-824-PK
Zoro # G4691709
$50.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 800 to 824
- Color Black on White
- Material Vinyl Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # WM-800-824-PK
- Zoro # G4691709
- UPC # 66282091327
- Country of Origin United States
- Category Wire Markers
Details
Item | Consecutive Number Wire Marker |
Legend | 800 to 824 |
Color | Black on White |
Material | Vinyl Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend 800-824,Blk/Wht,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Raincoat, PVC, Clear, M, 48" (C61210)
- DIXON Double Male Pin Lug BR, 2.5"NSTx2.5"NST (DMP2525F)
- MECHANIX WEAR M-Pact Tactical Glove, Coyote Tan, L, 9" L, PR (MPT-72-010)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (R10CN-TB-BDP/UGN)
- BRADY Porta-Pack Wire Markers, 20, Blk/Wht, PK10 (PWM-20)
- BRADY 1" x 3-3/4" White on Translucent Label, Self Laminating Vinyl (THT-10-427-3)
- BRADY Clip Sleeve Wire Mrkrs, 0-9, Blk/Wht, PK10, SCNC-15 (SCNC-15)
- BRADY White Polyester Wire Marker, THT-17-483-1.5-SC (THT-17-483-1.5-SC)
- BRADY White Paper Wire Marker, THT-77-402-1.4 (THT-77-402-1.4)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-3-PK (WM-3-PK)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-7-PK (WM-7-PK)
- Brady Wire Markers