Shop All Wire Markers
Brady
Wire Markers, Legend 8, Black/White, PK25, TWM-8-PK
Mfr # TWM-8-PK
Zoro # G4689021
$53.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 8
- Color Black on White
- Material Vinyl
- Temp. Range -40°F to 212°F
- Label Type Cable & Wire Marking, Machine Tool Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # TWM-8-PK
- Zoro # G4689021
- UPC # 66282090692
- Country of Origin Mexico
- Category Wire Markers
Details
Item | Numerical Legend Wire Marking Card |
Legend | 8 |
Color | Black on White |
Material | Vinyl |
Temp. Range | -40°F to 212°F |
Label Type | Cable & Wire Marking, Machine Tool Label |
Description
Wire Markers,Legend 8,Black/White,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFE KEEPER Small Carabiner (PN113A-SK)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, M, 1 PR (9693M)
- MCR SAFETY High Visibility Vest, M Size, Unisex (SURVCL2OM)
- CONDOR Safety Vest, Yellow/Green, L/XL, Polyester (491T09)
- BRADY White Polyester Wire Marker, THT-19-459-1 (THT-19-459-1)
- BRADY Wire Markers, Legend 20, Black/White, PK25, TMM-20-PK (TMM-20-PK)
- BRADY 1-1/2" x 7/16", Wire Marker, Wire Sleeve, Write On Legend, White (PS-250-150-WT-S)
- BRADY Silver Polyester Wire Marker, THT-37-486-10 (THT-37-486-10)
- BRADY White Vinyl Wire Marker Tape, WRAP-11-427 (WRAP-11-427)
- BRADY 1/2" x 13/64" White Label, Polyester (PTL-5-423)
- BRADY Alphabetical Vinyl Cloth Upper Case Wire Marking Cards, A 900 Total, 25PK (WM-A-PK)
- Brady Wire Markers