Shop All Wire Markers
Brady
Wire Markers, Legend 8, Black/White, PK25, HH-8-PK
Mfr # HH-8-PK
Zoro # G4691149
product price: $70.95
/pk 25, $2.84/ea
$70.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 8
- Color Black on White
- Material Cloth
- Temp. Range -40°F to 221°F
- Label Type Harsh Environment, Heat Resistant, Permanent Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # HH-8-PK
- Zoro # G4691149
- UPC # 66282090238
- Country of Origin United States
- Category Wire Markers
Details
Item | Numerical Legend Wire Marking Card |
Legend | 8 |
Color | Black on White |
Material | Cloth |
Temp. Range | -40°F to 221°F |
Label Type | Harsh Environment, Heat Resistant, Permanent Adhesive |
Description
Wire Markers,Legend 8,Black/White,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WECARE Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK, Black (WMN100277)
- MCR SAFETY Gloves, XS, PK12 (9278NFXS)
- DUPONT Boot Covers, L, White, Tyvek � IsoClean �, Elastic (IC444SWHLG02000B)
- BRADY Danger Sign, 7 in Height, 10 in Width, Aluminum, Rectangle, English (43117)
- BRADY Clip Sleeve Wire Mrkrs, 5, Blk/Wht, PK10, SCN09-5 (SCN09-5)
- BRADY 1" x 2-1/4" White on Translucent Label, Self Laminating Vinyl (THT-75-427-3)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-15-361-5 (LAT-15-361-5)
- BRADY ClipSleeve Wire Markers Size 07 Nylon 18 AWG - 18 AWG, 2 Pack of 300 Each, 300PK (SCN07-2)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-17-361-1 (LAT-17-361-1)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, PS-187-150-WT-S-3 (PS-187-150-WT-S-3)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-39-361-1 (LAT-39-361-1)
- Brady Electrical Labels