Shop All Wire Markers
Brady
Wire Markers, Legend 8, Black/White, PK25, CAB-8-PK
Mfr # CAB-8-PK
Zoro # G4691316
product price: $156.99
/pk 25, $6.28/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 8
- Color Black on White
- Material Vinyl
- Temp. Range -40°F to 158°F
- Label Type Permanent Adhesive Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # CAB-8-PK
- Zoro # G4691316
- UPC # 66282090199
- Country of Origin United States
- Category Wire Markers
Details
Item | Cable Marker |
Legend | 8 |
Color | Black on White |
Material | Vinyl |
Temp. Range | -40°F to 158°F |
Label Type | Permanent Adhesive Label |
Description
Wire Markers,Legend 8,Black/White,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN PURE SAFETY GROUP SERIES 3 HARNESS, M-L, PT (37101)
- VP RACING FUELS 5.5 GAL BLUE VP UTILITY JUG (3532-CA)
- CLC WORK GEAR Knee Pads, Swivel, Foam, Universal (345)
- BRADY Precut Label Roll Cartridge, Red, Gloss (M5C-1500-595-RD-WT)
- BRADY 2" x 27/32" White Wire Marking Sleeves, B33-500-2-342 (B33-500-2-342)
- BRADY Wire Marker Book, Write-On, Self-Laminatng, PWC-PK-6 (PWC-PK-6)
- BRADY White Tedlar(R) Wire Marker, THT-21-437 (THT-21-437)
- BRADY White Polyester Wire Marker, THT-17-7546-3 (THT-17-7546-3)
- BRADY Wire Marker Wand, Preprinted, Sleeve, PK10, SCNC-10 (SCNC-10)
- BRADY Wire Marker Wand, Preprinted, Sleeve, PK10, SCN10-1 (SCN10-1)
- BRADY 2" x 1/2" White Label, Polyester (THT-53-423-3)
- Brady Wire Markers