Shop All Wire Markers
Brady
Wire Markers, Legend 78, Black/White, PK25
Mfr # WM-78-PK
Zoro # G4686818
product price: $53.59
/pk 25, $2.14/ea
$53.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 78
- Color Black on White
- Material Vinyl Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # WM-78-PK
- Zoro # G4686818
- UPC # 66282091321
- Country of Origin Mexico
- Category Wire Markers
Details
Item | Numerical Legend Wire Marking Card |
Legend | 78 |
Color | Black on White |
Material | Vinyl Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend 78,Black/White,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT Cooling Cap (31216)
- MONTOUR LINE Sign Frame Floor Standing 22 x 28 in. V Polished Brass Steel (FS200-2228-V-PB)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5IC221002)
- GLOWEAR BY ERGODYNE Quilted Bomber Jacket, Orange, 4XL (8377)
- BRADY Silver Polyester Wire Marker, THT-21-438 (THT-21-438)
- BRADY Wire Markers, Legend 650-674, Blk/Wht, PK25 (WM-650-674-PK)
- BRADY White Polypropylene Wire Marker, THT-17-449-1.5-SC (THT-17-449-1.5-SC)
- BRADY Wire Marker, Rectangle, White, 19/32" W (M6-15-390)
- BRADY Wire Markers, Legend T1, Black/White, PK25, WM-T1-PK (WM-T1-PK)
- BRADY Wire Markers, Legend 12, Black/White, PK25, HH-12-PK (HH-12-PK)
- 3M Wire Markr Refill, Printed, Slf-Adhes, PK10, SDR-MC (SDR-MC)
- Brady Electrical Labels