Shop All Wire Markers
Brady
Wire Markers, Legend 77, Black/White, PK25
Mfr # WM-77-PK
Zoro # G4686827
product price: $55.95
/pk 25, $2.24/ea
$55.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 77
- Color Black on White
- Material Vinyl Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # WM-77-PK
- Zoro # G4686827
- UPC # 66282091319
- Country of Origin Mexico
- Category Wire Markers
Details
Item | Numerical Legend Wire Marking Card |
Legend | 77 |
Color | Black on White |
Material | Vinyl Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend 77,Black/White,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLARD HARDHAT REPLACEMENT 4 POINT PINLOCK (RS4PP)
- OCCUNOMIX OccuNomix Classic Flame Resistant Full Face Tube Liner Navy, LK910FR-01 (LK910FR-01)
- CONDOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, L, 1 PR (48UR04)
- PURELL Spill Kit, Clamshell, 1 gal. Capacity (3841-01-CLMS)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-3-PK (WM-3-PK)
- BRADY 31/64" x 11/32", Wire Marker, Wire Sleeve, Write On Legend, White, PS-187-2-WT-4 (PS-187-2-WT-4)
- BRADY Clip Sleeve Wire Mrkrs, 1, Blk/Wht, PK10, SCN09-1 (SCN09-1)
- BRADY Wire Marker Wand, Preprinted, Sleeve, PK10, SCN10-1 (SCN10-1)
- BRADY Wire Markers, Legend 6, Black/White, PK25, WM-6-SC-PK (WM-6-SC-PK)
- BRADY 3" x 2" Silver Label, Metalized Polyester (THT-19-428-1)
- BRADY Wire Marker Book, Write-On, Self-Adhesive (PWS-PK-14)
- Brady Electrical Labels