Shop All Wire Markers
Brady
Wire Markers, Legend 76, Black/White, PK25
Mfr # WM-76-PK
Zoro # G4686836
$55.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 76
- Color Black on White
- Material Vinyl Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # WM-76-PK
- Zoro # G4686836
- UPC # 66282091318
- Country of Origin United States
- Category Wire Markers
Details
Item | Numerical Legend Wire Marking Card |
Legend | 76 |
Color | Black on White |
Material | Vinyl Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend 76,Black/White,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vapor Adsorbent Cartridge, 12 In. H, PK2 (3NPJ3)
- ACCUFORM BARRICADE ROPE COLOR REDWHITE FBR600RDWT (FBR600RDWT)
- BRIGHTON-BEST Ironclad HW4-04-L Heatworx 450 Heat Resistant Gloves, 1 Pair, Black, Large (HW4-04-L)
- GASTEC Tube, Ammonia, 2.5-200, PK10 (3LA)
- BRADY 1" x 41/64" White Wire Marking Sleeves, B33-375-2-342-2 (B33-375-2-342-2)
- BRADY Clip Sleeve Wire Mrkrs, 0-9, Blk/Wht, PK10, SCNC-15 (SCNC-15)
- BRADY White Polypropylene Wire Marker, THT-19-449-1 (THT-19-449-1)
- BRADY 3" x 2" White Label, Ultra Aggressive Polyester (THT-19-483-1)
- BRADY 1" x 2-1/4" White on Translucent Label, Self Laminating Vinyl (THT-75-427-3)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-3-PK (WM-3-PK)
- BRADY White Polyester Wire Marker, THT-58-473-10 (THT-58-473-10)
- Brady Electrical Labels