Shop All Wire Markers
Brady
Wire Markers, Legend 75, Black/White, PK25, TWM-75-PK
Mfr # TWM-75-PK
Zoro # G4689049
product price: $49.39
/pk 25, $1.98/ea
$49.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 75
- Color Black on White
- Material Vinyl
- Temp. Range -40°F to 212°F
- Label Type Cable & Wire Marking, Machine Tool Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # TWM-75-PK
- Zoro # G4689049
- UPC # 66282090687
- Country of Origin United States
- Category Wire Markers
Details
Item | Numerical Legend Wire Marking Card |
Legend | 75 |
Color | Black on White |
Material | Vinyl |
Temp. Range | -40°F to 212°F |
Label Type | Cable & Wire Marking, Machine Tool Label |
Description
Wire Markers,Legend 75,Black/White,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOL-DEX Label Holder, Pk25 (L21GR)
- BANNER STAKES PLUS Barrier Set X5, Frklft Traffic, Orng (PL4502)
- SHOWA 7005, Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (7005PFL)
- GENUINE GRIP Men Jogger Work Shoe, Steel Toe, Blk, 9M, PR (1011-9M)
- BRADY White Polyester Wire Marker, THT-19-422-1 (THT-19-422-1)
- BRADY White on Translucent Vinyl Wire Marker, THT-9-427-2.5-SC (THT-9-427-2.5-SC)
- BRADY Alphabetical Vinyl Cloth Upper Case Wire Marking Cards, B 900 Total, 25PK (WM-B-PK)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-3-PK (WM-3-PK)
- BRADY 1" x 11/32" Wire Marker, Wire Sleeve, Write On Legend, White, PS-187-2-WT-2 (PS-187-2-WT-2)
- BRADY Clip Sleeve Wire Mrkrs, 7, Blk/Wht, PK50, SCN23-7 (SCN23-7)
- BRADY Silver Polyester Wire Marker, THT-6-486-10 (THT-6-486-10)
- Brady Wire Markers