Shop All Wire Markers
Brady
Wire Markers, Legend 74, Black/White, PK25
Mfr # WM-74-PK
Zoro # G4686851
product price: $53.59
/pk 25, $2.14/ea
$53.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 74
- Color Black on White
- Material Vinyl Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # WM-74-PK
- Zoro # G4686851
- UPC # 66282091315
- Country of Origin Mexico
- Category Wire Markers
Details
Item | Numerical Legend Wire Marking Card |
Legend | 74 |
Color | Black on White |
Material | Vinyl Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend 74,Black/White,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GFG Micro IV/O2/0-25 prct Vol with Value Kit (1418-022K)
- FIREBOY-XINTEX System Ready Panel Warning Light (90107)
- CONDOR Disposable Gloves, 2.7 mil Palm, Vinyl, Powder-Free, L, 100 PK, Clear (3BA44)
- BRADY Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz (105640)
- BRADY White on Translucent Vinyl Wire Marker, THT-80-427-2.5-SC (THT-80-427-2.5-SC)
- BRADY Porta-Pack Wire Marker Book Repositionable Vinyl Cloth Legend: 1 to 30, 10PK (PWM-PK-11)
- BRADY 2" x 1" Silver Label, Metalized Polyester (THT-17-428-3)
- BRADY 1/2" White Label, Polyester (THT-36-423-10)
- BRADY Wire Markers, Legend 4, Black/White, PK25, HH-4-PK (HH-4-PK)
- BRADY White Vinyl Wire Marker, THT-17-351-3 (THT-17-351-3)
- PANDUIT Mp Cassette, Continuous Heat ShriTubi (H000X044H1M)
- Brady Wire Markers