Shop All Wire Markers
Brady
Wire Markers, Legend 71, Black/White, PK25
Mfr # WM-71-PK
Zoro # G4686888
product price: $55.95
/pk 25, $2.24/ea
$55.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 71
- Color Black on White
- Material Vinyl Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # WM-71-PK
- Zoro # G4686888
- UPC # 66282091311
- Country of Origin Mexico
- Category Wire Markers
Details
Item | Numerical Legend Wire Marking Card |
Legend | 71 |
Color | Black on White |
Material | Vinyl Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend 71,Black/White,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Work Pants, Poly/Cotton Twill, Navy, 34x32 (P874NV 34 32)
- AZAR DISPLAYS 11"W x 8.5"H Sign Holder w/ Magnetic Strips, PK10 (129922)
- JJ KELLER Accident Report Kit, Audit/Inves/Records (36053)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, L, Orange/Yellow, Spandex, Neoprene (EXO-HZA-04-L)
- BRADY 2" x 1-1/4" White Wire Marking Sleeves, B33-750-2-342 (B33-750-2-342)
- BRADY Wire Markers, Legend 3, Black/White, PK25, TMM-3-PK (TMM-3-PK)
- BRADY Wire Markers, Legend 20, Black/White, PK25, TMM-20-PK (TMM-20-PK)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, 3PS-500-2-WT-2 (3PS-500-2-WT-2)
- BRADY Wire Markers, Legend 0, Black/White, PK25, WM-0-SC-PK (WM-0-SC-PK)
- BRADY Clip Sleeve Wire Mrkrs, B, Blk/Wht, PK10, SCN09-B (SCN09-B)
- BRADY Porta-Pack Wire Marker Book Repositionable Vinyl Cloth Legend: A to Z, 10PK (PWM-PK-12)
- Brady Wire Markers