Shop All Wire Markers
Brady
Wire Markers, Legend 7, Black/White, PK25, TWM-7-PK
Mfr # TWM-7-PK
Zoro # G4689030
product price: $55.95
/pk 25, $2.24/ea
$55.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 7
- Color Black on White
- Material Vinyl
- Temp. Range -40°F to 212°F
- Label Type Cable & Wire Marking, Machine Tool Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # TWM-7-PK
- Zoro # G4689030
- UPC # 66282090681
- Country of Origin Mexico
- Category Wire Markers
Details
Item | Numerical Legend Wire Marking Card |
Legend | 7 |
Color | Black on White |
Material | Vinyl |
Temp. Range | -40°F to 212°F |
Label Type | Cable & Wire Marking, Machine Tool Label |
Description
Wire Markers,Legend 7,Black/White,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 9 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (479C0036YB9)
- ZORO SELECT Marking Tape, Roll, 3In W, 180 ft. L (21U171)
- ACCUFORM Lockout Board, Unfilled, 30" H (KST424)
- HONEYWELL Uvex Hypershock Safety Glasses (S2975)
- BRADY 1-1/2" x 5/8", Wire Marker, Wire Sleeve, Write On Legend, White, HX-375-150-WT (HX-375-150-WT)
- BRADY White Nylon Wire Marker Tape, WRAP-7-499 (WRAP-7-499)
- BRADY White Vinyl Wire Marker, THT-107-439 (THT-107-439)
- BRADY White Polyester Wire Marker, THT-19-422-1 (THT-19-422-1)
- BRADY ClipSleeve Wire Markers Size 10 Nylon 16 AWG - 14 AWG, 3 Pack of 300 Each, 300PK (SCN10-3)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-19-361-1 (LAT-19-361-1)
- BRADY Clip Sleeve Wire Mrkrs, 4, Blk/Wht, PK10, SCN09-4 (SCN09-4)
- Brady Electrical Labels