Shop All Wire Markers
Brady
Wire Markers, Legend 7, Black/White, PK25, CAB-7-PK
Mfr # CAB-7-PK
Zoro # G4691325
product price: $142.99
/pk 25, $5.72/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 7
- Color Black on White
- Material Vinyl
- Temp. Range -40°F to 158°F
- Label Type Permanent Adhesive Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # CAB-7-PK
- Zoro # G4691325
- UPC # 66282090198
- Country of Origin United States
- Category Wire Markers
Details
Item | Cable Marker |
Legend | 7 |
Color | Black on White |
Material | Vinyl |
Temp. Range | -40°F to 158°F |
Label Type | Permanent Adhesive Label |
Description
Wire Markers,Legend 7,Black/White,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U. S. STAMP & SIGN Headline, Ada Sign, Employees Must Wash Hands... Tactile Symbol/braille, 6 X 9, Gray (4726)
- IRONCLAD PERFORMANCE WEAR Heat-Resistant Gloves (R-PYR-02-S)
- AMERICAN LABELMARK CO LabelMaster® ZEZ43265 Corrosive Placard, UN 3265, Removable Vinyl, 25/Pack (ZEZ43265)
- TINGLEY Jacket, Breathable Waterproof, M, Black (J24113)
- BRADY White Polyester Wire Marker, THT-17-7546-3 (THT-17-7546-3)
- BRADY 1" x 9/32" White Label, Vinyl Cloth (PTL-15-498)
- BRADY Wire Markers, Legend 3, Black/White, PK25, HH-3-PK (HH-3-PK)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-125-149-PK (WM-125-149-PK)
- BRADY White on Translucent Vinyl Wire Marker, THT-9-427-2.5-SC (THT-9-427-2.5-SC)
- BRADY White Polyimide Wire Marker, THT-42-717-10 (THT-42-717-10)
- Brady Electrical Labels