Shop All Wire Markers
Brady
Wire Markers, Legend 7, Black/Silver, PK25
Mfr # AF-7-PK
Zoro # G4691471
product price: $60.79
/pk 25, $2.43/ea
$60.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 7
- Color Black on Silver
- Material Aluminum Foil
- Temp. Range -40°F to 266°F
- Label Type Permanent Adhesive Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # AF-7-PK
- Zoro # G4691471
- UPC # 66282090142
- Country of Origin Mexico
- Category Wire Markers
Details
Item | Numerical Legend Wire Marking Card |
Legend | 7 |
Color | Black on Silver |
Material | Aluminum Foil |
Temp. Range | -40°F to 266°F |
Label Type | Permanent Adhesive Label |
Description
Wire Markers,Legend 7,Black/Silver,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, S, 12PK (5307E)
- PORTWEST Two-Tone Mesh Over Pants, Med (US388)
- BRADY Caut Tag, 5-3/4 x 3 In, Bk/Yel, Met, PK10 (86456)
- SPILLTECH Spill Kit, Wheeled Drum, Oil-Based Liquids (SPKO-50-WD)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, HX-1000-150-WT (HX-1000-150-WT)
- BRADY Wire Markers, Legend 3, Black/White, PK25, WM-3-SC-PK (WM-3-SC-PK)
- BRADY Combination Pack Wire Markers Repositionable Vinyl Cloth, 1 to 25, 900 Total, 25PK (CPCWM-1-25)
- BRADY 2" x 21/64" White Wire Marking Sleeves, B33-187-2-7642 (B33-187-2-7642)
- BRADY Wire Marker, Preprintd, Self-Lamintng, PK25 (SLF-1-33-PK)
- BRADY 2" x 1" White Label, Polyester (THT-17-423-3)
- BRADY Wire Marker Book, Write-On, Self-Laminatng, PWC-PK-6 (PWC-PK-6)
- Brady Electrical Labels