Shop All Wire Markers
Brady
Wire Markers, Legend 69, Black/White, PK25, WM-69-PK
Mfr # WM-69-PK
Zoro # G4686921
product price: $50.99
/pk 25, $2.04/ea
$50.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 69
- Color Black on White
- Material Vinyl Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # WM-69-PK
- Zoro # G4686921
- UPC # 66282091305
- Country of Origin Mexico
- Category Wire Markers
Details
Item | Numerical Legend Wire Marking Card |
Legend | 69 |
Color | Black on White |
Material | Vinyl Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend 69,Black/White,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 1 in W, Clear; Red (M6-21-427-RD)
- 3M SecureFit, Full Brim Hard Hat, Type 1, Class E, Type 1, Class G, Ratchet (4-Point), Blue (H-803SFR-UV)
- VESTIL Plastic, 3.25 H, 72 L, 6 W, Yellow (CS-33-Y)
- MUCK BOOT CO Women's Realtree EDGE Apex Zip Mid Boot (AXWZRTE M 090)
- BRADY Wire Markers, Legend 33, Black/Silver, PK25 (AF-33-PK)
- BRADY Silver Polyester Wire Marker, THT-5-434-10 (THT-5-434-10)
- BRADY White Vinyl Wire Marker, THT-17-351-3 (THT-17-351-3)
- BRADY Clip Sleeve Wire Mrkrs, 8, Blk/Wht, PK10, SCN09-8 (SCN09-8)
- BRADY White on Translucent Vinyl Wire Marker, THT-121-427-1-SC (THT-121-427-1-SC)
- BRADY 21/32" x 13/64" White Label, Polyester (THT-14-423-10)
- PANDUIT Mp Cassette, Continuous Tape, Polyester, (T150X000YKM-BK)
- Brady Electrical Labels