Shop All Wire Markers
Brady
Wire Markers, Legend 675-699, Blk/Wht, PK25
Mfr # WM-675-699-PK
Zoro # G4691788
$55.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 675 to 699
- Color Black on White
- Material Vinyl Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # WM-675-699-PK
- Zoro # G4691788
- UPC # 66282091295
- Country of Origin United States
- Category Wire Markers
Details
Item | Consecutive Number Wire Marker |
Legend | 675 to 699 |
Color | Black on White |
Material | Vinyl Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend 675-699,Blk/Wht,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Leather Gloves, WhiteXL, PK12 (36136XL)
- EPSON Printable Magnetic Label Cartridge (224MTBRPX-4.9)
- EDLUND Knife Holder-Removabletop For - Part# Kr699 (KR699)
- REEBOK Athletic Shoe, W, 10, Black (RB4050)
- BRADY White Polyester Wire Marker, THT-58-473-10 (THT-58-473-10)
- BRADY Porta-Pack Wire Mkrs, L1-L3, Blk/Wht, PK10 (PWM-L1-L3)
- BRADY Clip Sleeve Wire Mrkrs, 2, Blk/Wht, PK10, SCN09-2 (SCN09-2)
- BRADY 1" x 11/32" Wire Marker, Wire Sleeve, Write On Legend, White, PS-187-2-WT-2 (PS-187-2-WT-2)
- BRADY Wire Markers, Legend 1 to 9, Blk/Wht, PK25 (WM-1-9-PK)
- BRADY Silver Polyester Wire Marker, THT-17-434-3 (THT-17-434-3)
- 3M Scotch-Code Wire Marker Tape Refill, SDR, Legend 30 to 39, Preprinted, Self-Adhesive Attach, Pack 10 (SDR-30-39)
- Brady Wire Markers