Shop All Wire Markers
Brady
Wire Markers, Legend 67-99, Wht/Grn, PK25
Mfr # WM-67-99-GR-PK
Zoro # G4691760
$55.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 67 to 99
- Color White on Green
- Material Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # WM-67-99-GR-PK
- Zoro # G4691760
- UPC # 66282091300
- Country of Origin United States
- Category Wire Markers
Details
Item | Consecutive Numbers on Color Backgrounds Wire Marker |
Legend | 67 to 99 |
Color | White on Green |
Material | Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend 67-99,Wht/Grn,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON Heat Shrink Tube, Black on Ylw, 0.187inW (205STBYPX)
- NEESE Outerwear Economy Series 48" Rain Coat-Yel-M (10165-31-1-YEL-M)
- GEMTOR Hose Strap, Polyester/Aluminum, Yellow (571)
- CONDOR First Aid Sign, 10" W x 7" H, 0.004" Thick, 471V17 (471V17)
- BRADY 2" x 1" White Label, Ultra Aggressive Polyester (THT-17-483-3)
- BRADY Wire Markers, Legend 650-674, Blk/Wht, PK25 (WM-650-674-PK)
- BRADY Porta-Pack Wire Mkrs, L1-L3, Blk/Wht, PK10 (PWM-L1-L3)
- BRADY 3" x 2" Silver Wire Marker, Polyester (THT-19-434-1)
- BRADY Clip Sleeve Wire Mrkrs, 9, Blk/Wht, PK10, SCN09-9 (SCN09-9)
- BRADY Wire Markers, Legend T2, Black/White, PK25, WM-T2-PK (WM-T2-PK)
- BRADY White Polypropylene Wire Marker, THT-5-425-10 (THT-5-425-10)
- Brady Electrical Labels