Shop All Wire Markers
Brady
Wire Markers, Legend 67-99, Wht/Blk, PK25
Mfr # WM-67-99-BK-PK
Zoro # G4691779
product price: $53.59
/pk 25, $2.14/ea
$53.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 67 to 99
- Color White on Black
- Material Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # WM-67-99-BK-PK
- Zoro # G4691779
- UPC # 66282091297
- Country of Origin United States
- Category Wire Markers
Details
Item | Consecutive Numbers on Color Backgrounds Wire Marker |
Legend | 67 to 99 |
Color | White on Black |
Material | Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend 67-99,Wht/Blk,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Warning Light, LED, 24VDC, Amber, 65 FPM (125LEDFA24D)
- NMC Danger Hard Hats Required In This Area Sign (D545RB)
- 2W INTERNATIONAL High Viz Orange/Black Reversible Bomber Jacket, 2X-Large, Class 3 (330C-3 2XL)
- TINGLEY Rain Jacket, 2XL, Ylw, Unisex, 0.25mm Thick (J22257)
- BRADY Wire Markers, Legend 6, Black/White, PK25, HH-6-PK (HH-6-PK)
- BRADY 2" x 1-21/32" White Wire Marking Sleeves, B33-1000-2-342 (B33-1000-2-342)
- BRADY 2" x 27/32" White Wire Marking Sleeves, B33-500-2-342 (B33-500-2-342)
- BRADY Clip Sleeve Wire Mrkrs, 1, Blk/Wht, PK10, SCN09-1 (SCN09-1)
- BRADY Silver Polyester Wire Marker, THT-7-480-3 (THT-7-480-3)
- BRADY Wire Markers, Legend T3, Black/White, PK25, WM-T3-PK (WM-T3-PK)
- BRADY 4" x 2" White Label, Paper (THT-55-424-1)
- Brady Wire Markers