Shop All Wire Markers
Brady
Wire Markers, Legend 67-99, Blk/Ylw, PK25
Mfr # WM-67-99-YL-PK
Zoro # G4691751
product price: $55.95
/pk 25, $2.24/ea
$55.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 67 to 99
- Color Black on Yellow
- Material Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # WM-67-99-YL-PK
- Zoro # G4691751
- UPC # 66282091303
- Country of Origin Mexico
- Category Wire Markers
Details
Item | Consecutive Numbers on Color Backgrounds Wire Marker |
Legend | 67 to 99 |
Color | Black on Yellow |
Material | Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend 67-99,Blk/Ylw,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Cartridge Label, Thermal-Transfer, White (M5-250-1-342)
- ZORO SELECT Traffic Cone Sign, ABS plastic, 10 1/2 in H, 12 1/2 in L, 5/16 in W, Black/Orange (03-550-DNE)
- MCR SAFETY Gloves, L, PK12 (9273HVL)
- MUTUAL INDUSTRIES Traffic Cone with 7 lb. Reflective, 28", Plastic, 28 Inch H, 12 Inch L, 12 Inch W, Lime (17717-128-7)
- BRADY Silver Polyester Wire Marker, THT-7-486-3 (THT-7-486-3)
- BRADY Wire Markers, Legend 1 to 33, Blk/Ylw, PK25 (WM-1-33-YL-PK)
- BRADY Wire Marker Book, Write-On, Self-Adhesive (PWS-PK-14)
- BRADY Wire Marker Book, Write-On, Self-Laminatng, PWC-PK-1 (PWC-PK-1)
- BRADY ClipSleeve Wire Markers Size 07 Nylon 18 AWG - 18 AWG, 3 Pack of 300 Each, 300PK (SCN07-3)
- BRADY White Polyester Wire Marker, THT-19-459-1 (THT-19-459-1)
- BRADY White on Translucent Vinyl Wire Marker, THT-80-427-2.5-SC (THT-80-427-2.5-SC)
- Brady Electrical Labels