Shop All Wire Markers
Brady
Wire Markers, Legend 66, Black/White, PK25
Mfr # WM-66-PK
Zoro # G4686958
$53.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 66
- Color Black on White
- Material Vinyl Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # WM-66-PK
- Zoro # G4686958
- UPC # 66282091293
- Country of Origin Mexico
- Category Wire Markers
Details
Item | Numerical Legend Wire Marking Card |
Legend | 66 |
Color | Black on White |
Material | Vinyl Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend 66,Black/White,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLUCAP Shoe Covers, Slip Resist, XL, White, PK300 (28033W)
- CONDOR Safety Glasses, Amber Scratch-Resistant (4VCL5)
- FLORSHEIM Size 9 Men's Chelsea Boot Steel Work Boot, Black (FE690)
- TASCO Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), White (100-12000)
- BRADY Porta-Pack Wire Markers, 11, Blk/Wht, PK10 (PWM-11)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-8-PK (WM-8-PK)
- BRADY Silver Polyester Wire Marker, THT-17-434-3 (THT-17-434-3)
- BRADY Write-On Self-Lam Vinyl Lbls 0.75in H x 0.25in W WT/CL 25/PK (SLFW-250-PK)
- BRADY Silver Polyester Wire Marker, THT-17-7576-3 (THT-17-7576-3)
- BRADY Porta-Pack Wire Marker Book Repositionable Vinyl Cloth Legend: 1, 2, 3, 10PK (PWM-PK-4)
- BRADY White Tedlar(R) Wire Marker, THT-29-437-10 (THT-29-437-10)
- Brady Electrical Labels