Shop All Wire Markers
Brady
Wire Markers, Legend 650-674, Blk/Wht, PK25
Mfr # WM-650-674-PK
Zoro # G4691797
$57.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 650 to 674
- Color Black on White
- Material Vinyl Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # WM-650-674-PK
- Zoro # G4691797
- UPC # 66282091291
- Country of Origin United States
- Category Wire Markers
Details
Item | Consecutive Number Wire Marker |
Legend | 650 to 674 |
Color | Black on White |
Material | Vinyl Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend 650-674,Blk/Wht,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Cut Level 1 Winter Insulated Dipped Gloves - Medium (12 Pairs) (48-22-8911B)
- BEKINA Steplite EasyGrip PU Boot, Steel Toecap, Yellow-Black, Size 8 (PAN3P/2080AZ532-08)
- STRANCO Die Cut Letter Label, A, 10 Cards, PK10 (DBV-3-A-10)
- DELTANA Residential Letter B Oil Rubbed Bronze 4" (RL4B-10B)
- BRADY Wire Markers, Legend 33, Black/Silver, PK25 (AF-33-PK)
- BRADY Clip Sleeve Wire Mrkrs, 9, Blk/Wht, PK10, SCN09-9 (SCN09-9)
- BRADY Write On Wire Marker, Polypropylene White (PTL-10-8425)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-1-PK (WM-1-PK)
- BRADY Wire Marker, Preprintd, Self-Lamintng, PK25 (SLF-1-33-PK)
- BRADY Clip Sleeve Wire Mrkrs, C, Blk/Wht, PK10, SCN13-C (SCN13-C)
- 3M Wire Marker Book, Preprintd, Slf-Adhes, PK5, SPB-12 (SPB-12)
- Brady Electrical Labels