Shop All Wire Markers
Brady
Wire Markers, Legend 65, Black/White, PK25
Mfr # WM-65-PK
Zoro # G4686967
product price: $55.95
/pk 25, $2.24/ea
$55.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 65
- Color Black on White
- Material Vinyl Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # WM-65-PK
- Zoro # G4686967
- UPC # 66282091290
- Country of Origin Mexico
- Category Wire Markers
Details
Item | Numerical Legend Wire Marking Card |
Legend | 65 |
Color | Black on White |
Material | Vinyl Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend 65,Black/White,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEROS PRIDE Embroidered Patch, U.S. Flag, Dark Gold (7362)
- TILSATEC Cut Resistant Gloves, A6 Cut Level, Uncoated, 11, 1 PR (TTP230-WYH-110)
- CONDOR Leather Gloves, XL, Gray/Blue, PR (20GY99)
- MSA SAFETY Gas Detection Maintenance Kit, 8 in. L (10165285)
- BRADY 3/4" x 1/4" White Label, Polyester, THT-1-423-10 (THT-1-423-10)
- BRADY Wire Markers, Legend 3, Black/White, PK25, TWM-3-PK (TWM-3-PK)
- BRADY Wire Markers, Legend 11, Black/White, PK25, HH-11-PK (HH-11-PK)
- BRADY Clip Sleeve Wire Mrkrs, 6, Blk/Wht, PK10, SCN09-6 (SCN09-6)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-15-361-1 (LAT-15-361-1)
- BRADY Heat Shrink Tube 1/4" x 2"H, White, Pk70 (PSPT-125-2-WT-R)
- PANDUIT Marker Plate, 304 SS, 4 Hole, 3.5" x .38 (MMP350W38-CQ)
- Brady Electrical Labels