Shop All Wire Markers
Brady
Wire Markers, Legend 64, Black/White, PK25
Mfr # WM-64-PK
Zoro # G4686976
$50.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 64
- Color Black on White
- Material Vinyl Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # WM-64-PK
- Zoro # G4686976
- UPC # 66282091289
- Country of Origin Mexico
- Category Wire Markers
Details
Item | Numerical Legend Wire Marking Card |
Legend | 64 |
Color | Black on White |
Material | Vinyl Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend 64,Black/White,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1064-RA_14X10 (U5-1064-RA_14X10)
- SHOWA Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, L, PR (380L-08)
- VISUAL WORKPLACE Safety Banner, 13 oz., 3 ft.x8 ft., Eyewear (60-45-3696-PP750)
- BRADY Dock Sign, 10" H, 14" W, Aluminum, Rectangle, English, 43448 (43448)
- BRADY 2" x 1" White Label, Ultra Aggressive Polyester (THT-17-483-3)
- BRADY Wire Markers, Legend 650-674, Blk/Wht, PK25 (WM-650-674-PK)
- BRADY 2" x 1-21/32" White Wire Marking Sleeves, B33-1000-2-342 (B33-1000-2-342)
- BRADY Wire Marker Wand, Preprinted, Sleeve, PK10, SCN10-2 (SCN10-2)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-MIN-PK (WM-MIN-PK)
- BRADY White Polyester Wire Marker, THT-36-422-10 (THT-36-422-10)
- BRADY White Polyester Wire Marker, THT-59-7546-10 (THT-59-7546-10)
- Brady Electrical Labels