Shop All Wire Markers
Brady
Wire Markers, Legend 63, Black/White, PK25
Mfr # WM-63-PK
Zoro # G4686985
$55.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 63
- Color Black on White
- Material Vinyl Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # WM-63-PK
- Zoro # G4686985
- UPC # 66282091288
- Country of Origin Mexico
- Category Wire Markers
Details
Item | Numerical Legend Wire Marking Card |
Legend | 63 |
Color | Black on White |
Material | Vinyl Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend 63,Black/White,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAMASCUS GEAR Law Enforcement Glove, M, Black, PR (MX 10 MEDIUM)
- AURALEX ACOUSTICS Sound Absorption Panels, 12" W, PK24 (WEDGIE_24)
- MCR SAFETY MCR Safety® Law® OG112AFOTG - Over-the-glass frame, Gray Anti-Fog Lens, Silver Frame (OG112AF)
- FRONTLINE Dual Connector Carabiner for Twin SRL's (CSQ275)
- BRADY White Polyester Wire Marker, THT-7-422-3 (THT-7-422-3)
- BRADY 1-1/64" x 27/32" White Irradiated Heat Shrink Polyolefin Wire Marker Sleeves (M71-500-1-342)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, PS-500-150-WT-S (PS-500-150-WT-S)
- BRADY White Wire Wrap Wire Marker Tape, THT-106-472 (THT-106-472)
- BRADY Silver Polyester Wire Marker, THT-17-435-3 (THT-17-435-3)
- BRADY Clip Sleeve Wire Mrkrs, T, Blk/Wht, PK10 (SCN13-T)
- SUPCO Fan Cycling Pressure Switch 150-22 (SFC150225)
- Brady Wire Markers