Shop All Wire Markers
Brady
Wire Markers, Legend 625-649, Blk/Wht, PK25
Mfr # WM-625-649-PK
Zoro # G4691806
$53.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 625 to 649
- Color Black on White
- Material Vinyl Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # WM-625-649-PK
- Zoro # G4691806
- UPC # 66282091287
- Country of Origin United States
- Category Wire Markers
Details
Item | Consecutive Number Wire Marker |
Legend | 625 to 649 |
Color | Black on White |
Material | Vinyl Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend 625-649,Blk/Wht,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARTPAK Chartpak Vinyl Letters & Numbers, CHA01010, 1/2"H, Black, Helvetica Font, 201 Pcs (1010**)
- EZ WRAP N GO Carabiner, Spring-Loaded, 2 in Length, Aluminum, Red, 4 PK (60RCARAB)
- 5.11 Mens Urban Pants, Size 38" x 34", Khaki (74461)
- ZORO SELECT 27" Ground Pole - Black, 6 pk (91203-6)
- BRADY 21/32" x 13/64" White Label, Polyester (THT-14-423-10)
- BRADY Wire Markers, Legend 34 to 66, Blk/Wht, PK5 (WM-34-66-VP)
- BRADY 4" x 2" White Label, Paper (THT-55-424-1)
- BRADY Clip Sleeve Wire Mrkrs, T, Blk/Wht, PK10 (SCN13-T)
- BRADY Wire Marker Book, Write-On, Self-Adhesive (PWS-PK-14)
- BRADY 1-1/2" White Label, Polyester (THT-4-423-10)
- PANDUIT Roll Wire Marker, "4", 8"L, PK10 (PMDR-4)
- Brady Electrical Labels