Shop All Wire Markers
Brady
Wire Markers, Legend 6, Black/Yellow, PK25
Mfr # WM-6-YL-PK
Zoro # G4686906
product price: $50.99
/pk 25, $2.04/ea
$50.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 6
- Color Black on Yellow
- Material Vinyl Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # WM-6-YL-PK
- Zoro # G4686906
- UPC # 66282091307
- Country of Origin Mexico
- Category Wire Markers
Details
Item | Numerical Legend Wire Marking Colored Card |
Legend | 6 |
Color | Black on Yellow |
Material | Vinyl Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend 6,Black/Yellow,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORDOVA Driver Glove, Cowhide, SplitGrain, XXL, PK12 (8261XXL)
- HONEYWELL Cut-Resistant Glove, XL, Full Finger, PR (21-1D13B-10/XL)
- BDG Leather Palm Cotton Back Knitwrist Striped Back, Shrink Wrapped, Size L (30-1-903K-1-0K)
- MAGID T-REX Flex Series TRX540 Impact Gloves - Cut Level A5 (TRX540L)
- BRADY Clip Sleeve Wire Mrkrs, 0-9, Blk/Wht, PK10, SCNC-03 (SCNC-03)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-39-361-1 (LAT-39-361-1)
- BRADY White Vinyl Wire Marker, THT-107-439 (THT-107-439)
- BRADY White Polyester Wire Marker, THT-36-422-10 (THT-36-422-10)
- BRADY Porta-Pack Wire Markers, 20, Blk/Wht, PK10 (PWM-20)
- BRADY White Polyester Wire Marker, THT-149-422-10 (THT-149-422-10)
- PANDUIT ThermTrans, Non-laminated Label, Vinyl Cloth, N050X075CBT, PK 10000 (N050X075CBT)
- Brady Wire Markers