Shop All Wire Markers
Brady
Wire Markers, Legend 6, Black/White, PK25, WM-6-SC-PK
Mfr # WM-6-SC-PK
Zoro # G4686915
$60.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 6
- Color Black on White
- Material Vinyl Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # WM-6-SC-PK
- Zoro # G4686915
- UPC # 66282091306
- Country of Origin Mexico
- Category Wire Markers
Details
Item | Numerical Legend Scored Wire Marking Card |
Legend | 6 |
Color | Black on White |
Material | Vinyl Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend 6,Black/White,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in x 14 in, Polyethylene (480H36)
- HEARTLAND FOOTWEAR Rubber Boots, PR (45566-10)
- 5S SUPPLIES 5S Red Tags Wired, 500PK (5SRDTG-500)
- GSS SAFETY Hype-Lite Class 2 Safety Vest w/Rflctn (1601-LG)
- BRADY Clip Sleeve Wire Mrkrs, 0, Blk/Wht, PK10, SCN09-0 (SCN09-0)
- BRADY Clip Sleeve Wire Mrkrs, 0-9, Blk/Wht, PK10, SCNC-03 (SCNC-03)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, HX-1000-150-WT (HX-1000-150-WT)
- BRADY White Paper Wire Marker, THT-18-402-5.2 (THT-18-402-5.2)
- BRADY Wire Markers, Legend 12, Black/White, PK25, HH-12-PK (HH-12-PK)
- BRADY 2" x 11/32", Wire Marker, Wire Sleeve, Write On Legend, White, PS-187-2-WT-S (PS-187-2-WT-S)
- BRADY White Polyester Wire Marker, THT-15-473-2.5 (THT-15-473-2.5)
- Brady Wire Markers