Shop All Wire Markers
Brady
Wire Markers, Legend 6, Black/White, PK25, TMXM-6-PK
Mfr # TMXM-6-PK
Zoro # G4689505
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 6-Jun
- Color Black on White
- Material Vinyl
- Temp. Range -40°F to 212°F
- Label Type Permanent Adhesive Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # TMXM-6-PK
- Zoro # G4689505
- UPC # 66282090571
- Country of Origin United States
- Category Wire Markers
Details
Item | Fine Wire Marker |
Legend | 6-Jun |
Color | Black on White |
Material | Vinyl |
Temp. Range | -40°F to 212°F |
Label Type | Permanent Adhesive Label |
Description
Wire Markers,Legend 6,Black/White,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATEWAY Gateway Safety StarLite SQUARED Safety Glasses (448M)
- MAGID 1079 Leather Finger Guards, M, 50PK (1079-M)
- PROPPER Tactical Shirt, Olive, Size L Reg (F530238330L2)
- HY-KO Wooden Stake - 36In Sign Stake, 50PK (A40601)
- BRADY 1/2" x 13/64" White Label, Polyester (PTL-5-423)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-19-361-1 (LAT-19-361-1)
- BRADY Wire Markers, Legend 1-9, Black/Sil, PK25 (AF-1-9-PK)
- BRADY Silver Polyester Wire Marker, THT-53-486-3 (THT-53-486-3)
- BRADY White Paper Wire Marker, THT-19-402-3 (THT-19-402-3)
- BRADY Clip Sleeve Wire Mrkrs, 1, Blk/Wht, PK10, SCN09-1 (SCN09-1)
- BRADY Wire Marker Book, Preprintd, Self-Adhesiv, PWM-PK-2 (PWM-PK-2)
- Brady Wire Markers