Shop All Wire Markers
Brady
Wire Markers, Legend 6, Black/Silver, PK25
Mfr # AF-6-PK
Zoro # G4691480
product price: $61.59
/pk 25, $2.46/ea
$61.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 6
- Color Black on Silver
- Material Aluminum Foil
- Temp. Range -40°F to 266°F
- Label Type Permanent Adhesive Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # AF-6-PK
- Zoro # G4691480
- UPC # 66282090140
- Country of Origin Mexico
- Category Wire Markers
Details
Item | Numerical Legend Wire Marking Card |
Legend | 6 |
Color | Black on Silver |
Material | Aluminum Foil |
Temp. Range | -40°F to 266°F |
Label Type | Permanent Adhesive Label |
Description
Wire Markers,Legend 6,Black/Silver,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Nitrile-Coated Gloves Microfoam Palm 12-Pair, Gray, Size XL (7000-12PR)
- ANSELL 15" Chemical Resistant Gloves, Laminated Film, 6, 1 PR (02-100)
- WATSON GLOVES Phoenix, Cut Resistant, Nitrile Palm, Made With Rpet Material, L (379-L)
- CONDOR Stop Look Out For Forklifts Sign, 18" W, 18" H, English, Vinyl, Red, White (476N41)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-17-361-1 (LAT-17-361-1)
- BRADY White Polyester Wire Marker, THT-59-7546-10 (THT-59-7546-10)
- BRADY 2" x 2-7/16" White Wire Marking Sleeves, B33-1500-2-342 (B33-1500-2-342)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-16-361-5 (LAT-16-361-5)
- BRADY 3" x 2" Silver Wire Marker, Polyester (THT-19-434-1)
- BRADY Wire Markers, Legend 9, Black/White, PK25, WM-9-SC-PK (WM-9-SC-PK)
- BRADY Clip Sleeve Wire Mrkrs, 8, Blk/Wht, PK10, SCN09-8 (SCN09-8)
- Brady Electrical Labels