Shop All Wire Markers
Brady
Wire Markers, Legend 575-599, Blk/Wht, PK25
Mfr # WM-575-599-PK
Zoro # G4691821
product price: $53.59
/pk 25, $2.14/ea
$53.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 575 to 599
- Color Black on White
- Material Vinyl Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # WM-575-599-PK
- Zoro # G4691821
- UPC # 66282091273
- Country of Origin United States
- Category Wire Markers
Details
Item | Consecutive Number Wire Marker |
Legend | 575 to 599 |
Color | Black on White |
Material | Vinyl Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend 575-599,Blk/Wht,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Full Dome Acrylic Warning Mirror, Indoor, 36 Dia., 360° Viewing Angle (670563)
- MSA SAFETY Hard Hat Suspension, V-Gard, 4pt.Pinlock (467386)
- PIP Seamless Knits for General Duty, L, PK12 (35-C410/L)
- BRADY Label (M21-11-499)
- BRADY Silver Polyester Wire Marker, THT-21-438 (THT-21-438)
- BRADY Silver Polyester Wire Marker, THT-17-434-3 (THT-17-434-3)
- BRADY Porta-Pack Wire Marker Book Legend: 1, 2, 3, A, B, C, T1, T2, T3, L1, L2, L3, 10PK (PWM-PK-9)
- BRADY 1" x 2-1/2" Green on Translucent Label, Vinyl (PTL-21-427-GR)
- BRADY 1" x 9/32" White Label, Vinyl Cloth (PTL-15-498)
- BRADY Wire Marker Book, Write-On, Self-Laminatng, PWC-PK-1 (PWC-PK-1)
- PANDUIT P1cass, Hs, Tubing, 8ft X.34", Wh (H000X034H1C)
- Brady Electrical Labels