Shop All Wire Markers
Brady
Wire Markers, Legend 550-574, Blk/Wht, PK25
Mfr # WM-550-574-PK
Zoro # G4691830
$53.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 550 to 574
- Color Black on White
- Material Vinyl Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # WM-550-574-PK
- Zoro # G4691830
- UPC # 66282091270
- Country of Origin United States
- Category Wire Markers
Details
Item | Consecutive Number Wire Marker |
Legend | 550 to 574 |
Color | Black on White |
Material | Vinyl Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend 550-574,Blk/Wht,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut Resistant Gloves, A8 Cut Level, Uncoated, XL, 1 PR (4032-XL (10))
- HONEYWELL UVEX Safety Glasses, Gray Scratch-Resistant (11150353)
- RADIANS Radians RW07 High Visibility Rainwear Overalls (RW07O-ESGV-5X)
- ZORO SELECT Knee-Shin-Instep Guard, Universal, PR (5T459)
- BRADY Wire Markers, Legend 2, Black/White, PK25, TWM-2-PK (TWM-2-PK)
- BRADY Blank Label Yellow/Translucent 1-1/2", Vinyl, Pk100 (PTL-33-427-YL)
- BRADY 21/32" x 13/64" White Label, Polyester (THT-14-423-10)
- BRADY Wire Markers, Legend 33, Black/Silver, PK25 (AF-33-PK)
- BRADY Silver Polyester Wire Marker, THT-55-434-1 (THT-55-434-1)
- BRADY Wire Marker Book, Preprintd, Self-Adhesiv, PWM-PK-8 (PWM-PK-8)
- 3M Wire Marker Tape Dispenser, PK10 (STD-CX)
- Brady Wire Markers