Shop All Wire Markers
Brady
Wire Markers, Legend 55, Black/White, PK25
Mfr # WM-55-PK
Zoro # G4687116
product price: $55.95
/pk 25, $2.24/ea
$55.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 55
- Color Black on White
- Material Vinyl Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # WM-55-PK
- Zoro # G4687116
- UPC # 66282091269
- Country of Origin Mexico
- Category Wire Markers
Details
Item | Numerical Legend Wire Marking Card |
Legend | 55 |
Color | Black on White |
Material | Vinyl Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend 55,Black/White,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 7005, Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, L, 100 PK, Light Blue (7005PFL)
- NOTRAX 28 ft. L x PVC Foam, 1/2" Thick (419S0328BY)
- ANSELL MICROFLEX(R) N85, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (N85)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (AAF-QC23XG)
- BRADY Wire Markers, Legend 1 to 33, Blk/Ylw, PK25 (WM-1-33-YL-PK)
- BRADY Wire Markers, Legend 0, Black/White, PK25, WM-0-SC-PK (WM-0-SC-PK)
- BRADY 3" x 1" White Label, Ultra Aggressive Polyester (THT-18-483-3)
- BRADY 1" x 11/32" Wire Marker, Wire Sleeve, Write On Legend, White, PS-187-2-WT-2 (PS-187-2-WT-2)
- BRADY Silver Polyester Wire Marker, THT-6-434-10 (THT-6-434-10)
- BRADY Clip Sleeve Wire Mrkrs, 4, Blk/Wht, PK10, SCN09-4 (SCN09-4)
- BRADY Wire Markers, Legend 9, Black/White, PK25, HH-9-PK (HH-9-PK)
- Brady Electrical Labels