Shop All Wire Markers
Brady
Wire Markers, Legend 525-549, Blk/Wht, PK25
Mfr # WM-525-549-PK
Zoro # G4691849
$51.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 525 to 549
- Color Black on White
- Material Vinyl Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # WM-525-549-PK
- Zoro # G4691849
- UPC # 66282091266
- Country of Origin United States
- Category Wire Markers
Details
Item | Consecutive Number Wire Marker |
Legend | 525 to 549 |
Color | Black on White |
Material | Vinyl Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend 525-549,Blk/Wht,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians ST11-3 Type R Class 3 Short Sleeve T-Shirt With Max-Dri(TM) (ST11-3PGS-2X)
- BRADY Hearing Protection Dispenser (EPDISP)
- COMPLYRIGHT Labor Law Poster, Healthcare Labor Law, NY (EHNYU)
- SUPERIOR GLOVE Work Gloves, 3XL ( 12 ), Black/Orange (MXVSBE/XXXL)
- BRADY White Paper Wire Marker, THT-166-424-2 (THT-166-424-2)
- BRADY White Polyester Wire Marker, THT-3-422-10 (THT-3-422-10)
- BRADY 2" x 11/32", Wire Marker, Wire Sleeve, Write On Legend, White, 3PS-187-2-WT-S (3PS-187-2-WT-S)
- BRADY Porta-Pack Wire Markers, NEG, Blk/Wht, PK10 (PWM-NEG)
- BRADY 2" x 1" White Label, Ultra Aggressive Polyester (THT-17-483-3)
- BRADY Wire Markers, Legend 6, Black/White, PK25, WM-6-SC-PK (WM-6-SC-PK)
- PANDUIT Warning Label, Vinyl, Hot Surface Symbol (WL35Y)
- Brady Electrical Labels