Shop All Wire Markers
Brady
Wire Markers, Legend 52, Black/White, PK25, WM-52-PK
Mfr # WM-52-PK
Zoro # G4687140
product price: $55.95
/pk 25, $2.24/ea
$55.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 52
- Color Black on White
- Material Vinyl Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # WM-52-PK
- Zoro # G4687140
- UPC # 66282091265
- Country of Origin Mexico
- Category Wire Markers
Details
Item | Numerical Legend Wire Marking Card |
Legend | 52 |
Color | Black on White |
Material | Vinyl Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend 52,Black/White,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Fire Extinguisher Walk On Floor Sign (WFS10)
- BRADY Pipe Marker, Black, Compressed Air, PK5, 7058-3C-PK (7058-3C-PK)
- SAFE HANDLER Hyline Clear Lens Color Temple, Variety Safety Glasses (12-Pack) (SH-HYSG-CLLCT-ES01-12)
- WERNER Full Body Harness, Vest Style, S (H212001)
- BRADY Wire Markers, Legend 4, Black/White, PK25, HH-4-PK (HH-4-PK)
- BRADY 1" x 9/32" White Label, Vinyl Cloth (PTL-15-498)
- BRADY Clip Sleeve Wire Mkrs, Minus, Blk/Wht, PK10, SCN09-MINUS (SCN09-MINUS)
- BRADY White Polyester Wire Marker, THT-58-473-10 (THT-58-473-10)
- BRADY Wire Marker Wand, Preprinted, Sleeve, PK10, SCN10-2 (SCN10-2)
- BRADY Wire Marker Book, Write-On, Laminatng, PK10 (PWC-PK-36)
- BRADY White Polyimide Wire Marker, THT-103-728-10 (THT-103-728-10)
- Brady Electrical Labels