Shop All Wire Markers
Brady
Wire Markers, Legend 51, Black/White, PK25, WM-51-PK
Mfr # WM-51-PK
Zoro # G4687159
$55.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 51
- Color Black on White
- Material Vinyl Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # WM-51-PK
- Zoro # G4687159
- UPC # 66282091264
- Country of Origin Mexico
- Category Wire Markers
Details
Item | Numerical Legend Wire Marking Card |
Legend | 51 |
Color | Black on White |
Material | Vinyl Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend 51,Black/White,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV59Z Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59Z-2ZOD-XL)
- STRANCO Die Cut Letter Label, C, 10 Cards, PK10 (DBV-4-C-10)
- SIGNMISSION OSHA Sign, Equipment Starts & Stops Automatically, 10in X 7in Rigid Plastic, 10" W, 7" H, Landscape (OS-DS-P-710-L-1589)
- WELLS LAMONT Men's Indoor/Outdoor FX3 Work Gloves Black/Gray L 3 pair, 3PK (7850L)
- BRADY Porta-Pack Wire Markers, Z, Blk/Wht, PK10 (PWM-Z)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, PS-250-2-WT-S-2 (PS-250-2-WT-S-2)
- BRADY Wire Markers, Legend X1, Black/White, PK25, WM-X1-PK (WM-X1-PK)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-34-66-PK (WM-34-66-PK)
- BRADY Silver Polyester Wire Marker, THT-6-434-10 (THT-6-434-10)
- BRADY Brady BMP21 Series PermaSleeve Wire Marking Sleeves, 3-16in Dia X 7'L, Black-White, (M21-187-C-342)
- IDEAL Wire Marker Booklet, 1-45 (775103)
- Brady Electrical Labels