Shop All Wire Markers
Brady
Wire Markers, Legend 50, Black/White, PK25
Mfr # WM-50-PK
Zoro # G4687168
product price: $53.59
/pk 25, $2.14/ea
$53.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 50
- Color Black on White
- Material Vinyl Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # WM-50-PK
- Zoro # G4687168
- UPC # 66282091258
- Country of Origin Mexico
- Category Wire Markers
Details
Item | Numerical Legend Wire Marking Card |
Legend | 50 |
Color | Black on White |
Material | Vinyl Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend 50,Black/White,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE SAFETY Lightweight Polypropylene Hood, 100% Latex-Free White, One Size, 100/Bag (H-NWI-E-CROWN-1BG)
- SUPERIOR GLOVE Work Gloves, 3XL ( 12 ), Black/Orange (MXVSBE/XXXL)
- HONEYWELL SAFETY PRODUCTS Fendall 6 Gallon Porta Stream I Eyewash Station - With Solution (32-000100-0000)
- FLAME SHIELD 2 gal Blue HDPE Kerosene Can Kerosene (2610)
- BRADY 3" x 2" White Label, Ultra Aggressive Polyester (THT-19-483-1)
- BRADY White Polyester Wire Marker, THT-1-473-10 (THT-1-473-10)
- BRADY White Polyester Wire Marker, THT-36-422-10 (THT-36-422-10)
- BRADY 4-1/8" x 6" White Wire Marker, Paper (THT-25-402-1)
- BRADY 2" x 11/32", Wire Marker, Wire Sleeve, Write On Legend, White, 3PS-187-2-WT-S (3PS-187-2-WT-S)
- BRADY Porta-Pack Wire Marker Book Repositionable Vinyl Cloth Legend: A to Z, 10PK (PWM-PK-12)
- BRADY 2" x 1/2" White Label, Polyester (THT-53-423-3)
- Brady Electrical Labels