Shop All Wire Markers
Brady
Wire Markers, Legend 5, Black/White, PK5
Mfr # WM-5-VP
Zoro # G4687028
product price: $12.49
/pk 5, $2.50/ea
$12.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 5
- Color Black on White
- Material Vinyl Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # WM-5-VP
- Zoro # G4687028
- UPC # 66282012605
- Country of Origin United States
- Category Wire Markers
Details
Item | Numerical Legend Wire Marking Value Pack |
Legend | 5 |
Color | Black on White |
Material | Vinyl Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend 5,Black/White,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE No Parking This Side Sign, 18" x 12, T1-1143-EG_12x18 (T1-1143-EG_12x18)
- TOTAL PROMOTIONS Lab Markers, Super Fine, Assorted, 4/pk, 4PK (248879)
- JJ KELLER Corrosive Placard, Vinyl, 10-3/4 in. H (2801)
- R & R IMPORTS R & R Imports SIGN-N-CHE20 Chase Elliott No.20 Metal Sign (SIGN-N-CHE20)
- BRADY Porta-Pack Wire Marker Book Repositionable Vinyl Cloth Legend: 46 to 90, 10PK (PWM-PK-14)
- BRADY Clip Sleeve Wire Mrkrs, A, Blk/Wht, PK10, SCN09-A (SCN09-A)
- BRADY Wire Marker Book, Write-On, Laminatng, PK10 (PWC-PK-36)
- BRADY 2" Silver Label, Ultra Aggressive Metalized Polyester (THT-17-486-3)
- BRADY White Polyester Wire Marker, THT-19-459-1 (THT-19-459-1)
- BRADY Wire Marker Wand, Preprinted, Sleeve, PK13, SCN10-A-M (SCN10-A-M)
- 3M Wire Markr Refill, Printed, Slf-Adhes, PK50, SDR-90-99 (SDR-90-99)
- Brady Electrical Labels