Shop All Wire Markers
Brady
Wire Markers, Legend 5, Black/White, PK25, WM-5-SC-PK
Mfr # WM-5-SC-PK
Zoro # G4687037
product price: $59.19
/pk 25, $2.37/ea
$59.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 5
- Color Black on White
- Material Vinyl Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # WM-5-SC-PK
- Zoro # G4687037
- UPC # 66282091280
- Country of Origin Mexico
- Category Wire Markers
Details
Item | Numerical Legend Scored Wire Marking Card |
Legend | 5 |
Color | Black on White |
Material | Vinyl Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend 5,Black/White,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Employee Parking Sign, 18" x 12, RP-022-RW-12HA (RP-022-RW-12HA)
- BRADY Hard Hat Label, Black, Red/White, PK4 (50193)
- MECHANIX WEAR Mechanics Gloves, S, Black/Gray (CWKPK-58-008)
- CONDOR Knit Gloves, Uncoated, General Purpose Work Gloves, Cotton/Polyester, Gray, Large, 1 Pair (20GY80)
- BRADY 1" x 2-1/2" Green on Translucent Label, Vinyl (PTL-21-427-GR)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, PS-500-150-WT-S (PS-500-150-WT-S)
- BRADY 1" x 11/32" Wire Marker, Wire Sleeve, Write On Legend, White, 3PS-187-2-WT-2 (3PS-187-2-WT-2)
- BRADY ClipSleeve Wire Markers Size 07 Nylon 18 AWG - 18 AWG, 2 Pack of 300 Each, 300PK (SCN07-2)
- BRADY 1-1/2" White Label, Polyester (THT-4-423-10)
- BRADY White on Translucent Vinyl Wire Marker, THT-9-427-2.5-SC (THT-9-427-2.5-SC)
- PANDUIT P1, Cassette, 1" x 1.50", Self-Lam, Vinyl (S100X150VAC)
- Brady Electrical Labels