Shop All Wire Markers
Brady
Wire Markers, Legend 5, Black/White, PK25, WM-5-RD-PK
Mfr # WM-5-RD-PK
Zoro # G4687046
$53.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 5
- Color White on Red
- Material Vinyl Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # WM-5-RD-PK
- Zoro # G4687046
- UPC # 66282091279
- Country of Origin United States
- Category Wire Markers
Details
Item | Numerical Legend Wire Marking Colored Card |
Legend | 5 |
Color | White on Red |
Material | Vinyl Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend 5,Black/White,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coveralls, 6 PK, Gray, Tychem(R) 6000, Zipper (TF145TGY2X000600)
- BRADY Label, White, 0.250inWx0.250inH, 5000 Lbls (B33-11-727)
- EATON Mounting Base, Black, SL7 Tower Lights (SL7/4-FW-T)
- GVS-RPB RPB Safety Nova 3 Side Padding Frames (NV3-731)
- BRADY Write-On Self-Lam Vinyl Lbls 0.75in H x 0.25in W WT/CL 25/PK (SLFW-250-PK)
- BRADY 1-1/2" x 7/16", Wire Marker, Wire Sleeve, Write On Legend, White (PS-250-150-WT-S)
- BRADY Write On Yellow Wire Marker Sleeves, PermaSleeve(R) Polyolefin, 3PS-187-2-YL-S (3PS-187-2-YL-S)
- BRADY White Polyester Wire Marker, THT-19-7546-1 (THT-19-7546-1)
- BRADY 2" x 21/64" White Wire Marking Sleeves, B33-187-2-342 (B33-187-2-342)
- BRADY Wire Markers, Legend 3, Black/White, PK25, TWM-3-PK (TWM-3-PK)
- BRADY White on Translucent Vinyl Wire Marker, THT-80-427-2.5-SC (THT-80-427-2.5-SC)
- Brady Wire Markers