Shop All Wire Markers
Brady
Wire Markers, Legend 5, Black/White, PK25, WM-5-GR-PK
Mfr # WM-5-GR-PK
Zoro # G4687061
product price: $55.95
/pk 25, $2.24/ea
$55.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 5
- Color White on Green
- Material Vinyl Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # WM-5-GR-PK
- Zoro # G4687061
- UPC # 66282091277
- Country of Origin United States
- Category Wire Markers
Details
Item | Numerical Legend Wire Marking Colored Card |
Legend | 5 |
Color | White on Green |
Material | Vinyl Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend 5,Black/White,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Boot, Wellington, Brown, Leather, 10W, PR (A7146)
- RADIANS Hi-Vis Cold Protection Coated Gloves, Terry Cloth Lining, 2XL (RWG17XXL)
- RINGERS GLOVES Firefighters Gloves, Gauntlet Cuff, L, PR (630)
- KLEENGUARD Disposable Coveralls, Xl, 24 PK, Blue, SMMMS, Zipper (58524)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, PS-094-2-WT-S-4 (PS-094-2-WT-S-4)
- BRADY White Paper Wire Marker, THT-166-424-2 (THT-166-424-2)
- BRADY Wire Markers, Legend 650-674, Blk/Wht, PK25 (WM-650-674-PK)
- BRADY Porta-Pack Wire Marker Book Repositionable Vinyl Cloth Legend: 1 to 30, 10PK (PWM-PK-11)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, 3PS-500-2-WT-2 (3PS-500-2-WT-2)
- BRADY 1" x 3-3/4" White on Translucent Label, Self Laminating Vinyl (THT-10-427-3)
- BRADY Silver Polyester Wire Marker, THT-7-486-3 (THT-7-486-3)
- Brady Electrical Labels