Shop All Wire Markers
Brady
Wire Markers, Legend 48, Black/White, PK25
Mfr # WM-48-PK
Zoro # G4687238
product price: $55.99
/pk 25, $2.24/ea
$55.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 48
- Color Black on White
- Material Vinyl Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # WM-48-PK
- Zoro # G4687238
- UPC # 66282091248
- Country of Origin Mexico
- Category Wire Markers
Details
Item | Numerical Legend Wire Marking Card |
Legend | 48 |
Color | Black on White |
Material | Vinyl Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend 48,Black/White,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. CHAIN Cone Connector, 5" L, Yellow, Polyethylene (97402-6)
- COMPASS Edge-Lit LED Emergency Exit, Surface Mt, Single Face, Red (CELS1RN)
- BRADY Lockout Padlock, KD, Blue, 1-7/16"H, PK6 (133262)
- CELLUCAP Small Beard Restraint, PK1000 (BP4S)
- BRADY White Polyester Wire Marker, THT-1-473-10 (THT-1-473-10)
- BRADY Wire Markers, Legend 1, Black/White, PK5 (WM-1-VP)
- BRADY Silver Polyester Wire Marker, THT-17-428-1.5-SC (THT-17-428-1.5-SC)
- BRADY 1-1/2" x 7/16", Wire Marker, Wire Sleeve, Write On Legend, White (PS-250-150-WT-S)
- BRADY White on Translucent Vinyl Wire Marker, THT-121-427-1-SC (THT-121-427-1-SC)
- BRADY Clip Sleeve Wire Mrkrs, 6, Blk/Wht, PK50, SCN23-6 (SCN23-6)
- BRADY 1" x 3-3/4" White on Translucent Label, Self Laminating Vinyl (THT-10-427-3)
- Brady Electrical Labels