Shop All Wire Markers
Brady
Wire Markers, Legend 475-499, Blk/Wht, PK25
Mfr # WM-475-499-PK
Zoro # G4691867
product price: $55.95
/pk 25, $2.24/ea
$55.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 475 to 499
- Color Black on White
- Material Vinyl Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # WM-475-499-PK
- Zoro # G4691867
- UPC # 66282091247
- Country of Origin United States
- Category Wire Markers
Details
Item | Consecutive Number Wire Marker |
Legend | 475 to 499 |
Color | Black on White |
Material | Vinyl Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend 475-499,Blk/Wht,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Woody Sport Ankle Boot (WDSA333 M 100)
- BUFFALO XL Shoe Covers Pair Bag, PK160 (68401)
- AMERICAN LOCK Lockout Padlock, KA, Silver, 1-7/8"H (A1106KACLR51252)
- SIGNMISSION Safety Sign, 14 in Height, Plastic, 10 in Length, Do Not Block Door (WS-Do Not Block Door)
- BRADY Wire Marker Wand, Preprinted, Sleeve, PK10, SCN10-1 (SCN10-1)
- BRADY Wire Marker, Write-On, Self-Laminatng, PK25, SLFW-750-PK (SLFW-750-PK)
- BRADY Wire Marker Book, Preprintd, Self-Adhesiv, PWM-LC-3 (PWM-LC-3)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, 2HX-500-2-WT-SC (2HX-500-2-WT-SC)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-0-PK (WM-0-PK)
- BRADY White Polyester Wire Marker, THT-12-423-10 (THT-12-423-10)
- DYMO RHINO (R) Heat Shrink Tube Label 1/4" x 60"H, Black on Yellow (18052)
- Brady Electrical Labels