Shop All Wire Markers
Brady
Wire Markers, Legend 46, Black/White, PK25, TWM-46-PK
Mfr # TWM-46-PK
Zoro # G4689100
product price: $53.65
/pk 25, $2.15/ea
$53.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 46
- Color Black on White
- Material Vinyl
- Temp. Range -40°F to 212°F
- Label Type Cable & Wire Marking, Machine Tool Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # TWM-46-PK
- Zoro # G4689100
- UPC # 66282090654
- Country of Origin United States
- Category Wire Markers
Details
Item | Numerical Legend Wire Marking Card |
Legend | 46 |
Color | Black on White |
Material | Vinyl |
Temp. Range | -40°F to 212°F |
Label Type | Cable & Wire Marking, Machine Tool Label |
Description
Wire Markers,Legend 46,Black/White,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Windigo Ladies Jacket, Hydro Blue, L (920HB-L)
- FAME FABRICS Apron, 3-Pocket Waist, F9, Navy (18131)
- SKECHERS Size 7-1/2 Men's 6 in Work Boot Composite Work Boot, Brown (77144 BRN SIZE 7.5)
- 3M DBI-SALA Full Body Harness, X-Small, Polyester (1106414)
- BRADY Combination Pack Wire Markers Repositionable Vinyl Cloth, 1 to 25, 900 Total, 25PK (CPCWM-1-25)
- BRADY Clip Sleeve Wire Mrkrs, 5, Blk/Wht, PK10, SCN09-5 (SCN09-5)
- BRADY Silver Polyester Wire Marker, THT-21-438 (THT-21-438)
- BRADY Wire Markers, Legend 12, Black/White, PK25, HH-12-PK (HH-12-PK)
- BRADY White Paper Wire Marker, THT-19-402-3 (THT-19-402-3)
- BRADY White Vinyl Wire Marker, THT-17-351-3 (THT-17-351-3)
- 3M Wire Markr Refill, Preprintd, Self-Adhesiv, SDR-7 (SDR-7)
- Brady Wire Markers