Shop All Wire Markers
Brady
Wire Markers, Legend 450-474, Blk/Wht, PK25
Mfr # WM-450-474-PK
Zoro # G4691876
$55.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 450 to 474
- Color Black on White
- Material Vinyl Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # WM-450-474-PK
- Zoro # G4691876
- UPC # 66282091244
- Country of Origin United States
- Category Wire Markers
Details
Item | Consecutive Number Wire Marker |
Legend | 450 to 474 |
Color | Black on White |
Material | Vinyl Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend 450-474,Blk/Wht,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY HPT Coated Gloves, Palm Coverage, Gray, XL, PR (VP9699XL)
- TINGLEY Icon Rain Jacket, Class 3, Type P, Black/Ylw, XL (J24122)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 11, 1 PR (11-550VP)
- HONEYWELL HOWARD LEIGHT Howad Leight by Honeywell, Impact Sport Earmuffs, Khaki (R-01526)
- BRADY ClipSleeve Wire Markers Size 10 Nylon 16 AWG - 14 AWG, 3 Pack of 300 Each, 300PK (SCN10-3)
- BRADY 21/32" x 13/64" White Label, Polyester (THT-14-423-10)
- BRADY White Polyester Wire Marker, THT-7-422-3 (THT-7-422-3)
- BRADY Clip Sleeve Wire Mrkrs, A, Blk/Wht, PK10, SCN15-A (SCN15-A)
- BRADY White Polypropylene Wire Marker, THT-5-425-10 (THT-5-425-10)
- BRADY Wire Marker Book, Preprintd, Self-Adhesiv, PWM-PK-3 (PWM-PK-3)
- BRADY White Polypropylene Wire Marker, THT-17-449-1.5-SC (THT-17-449-1.5-SC)
- Brady Electrical Labels