Shop All Wire Markers
Brady
Wire Markers, Legend 44, Black/White, PK25
Mfr # WM-44-PK
Zoro # G4687271
product price: $50.39
/pk 25, $2.02/ea
$50.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 44
- Color Black on White
- Material Vinyl Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # WM-44-PK
- Zoro # G4687271
- UPC # 66282091242
- Country of Origin Mexico
- Category Wire Markers
Details
Item | Numerical Legend Wire Marking Card |
Legend | 44 |
Color | Black on White |
Material | Vinyl Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend 44,Black/White,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SERVUS Knee Boots, Size 11, 15" H, Olive, Plain, PR (75120/11)
- SHOWA Cleanroom Gloves, Nitrile, XS, PK50 (B9905PFXS)
- LION FIRE BOOTS BY THOROGOOD Ins Fire Boots, Mens, 8-1/2M, PR (807-6003 8.5M)
- JUSTRITE Poly Shelf Tray, 29 (29054)
- BRADY White Polyester Wire Marker, THT-43-473-10 (THT-43-473-10)
- BRADY 1" x 7/16" Yellow Wire Marker, Wire Sleeve (3PS-250-2-YL-2)
- BRADY Clip Sleeve Wire Mrkrs, 1, Blk/Wht, PK50, SCN23-1 (SCN23-1)
- BRADY Clip Sleeve Wire Mrkrs, E, Blk/Wht, PK10, SCN13-E (SCN13-E)
- BRADY 2" x 15/64", Wire Marker, Wire Sleeve, Write On Legend, White, PS-125-2-WT-S (PS-125-2-WT-S)
- BRADY Blank Label Yellow/Translucent 1-1/2", Vinyl, Pk100 (PTL-33-427-YL)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, PS-094-2-WT-S-4 (PS-094-2-WT-S-4)
- Brady Electrical Labels