Shop All Wire Markers
Brady
Wire Markers, Legend 44, Black/Silver, PK25
Mfr # AF-44-PK
Zoro # G4691517
product price: $63.99
/pk 25, $2.56/ea
$63.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 44
- Color Black on Silver
- Material Aluminum Foil
- Temp. Range -40°F to 266°F
- Label Type Permanent Adhesive Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # AF-44-PK
- Zoro # G4691517
- UPC # 66282090132
- Country of Origin United States
- Category Wire Markers
Details
Item | Numerical Legend Wire Marking Card |
Legend | 44 |
Color | Black on Silver |
Material | Aluminum Foil |
Temp. Range | -40°F to 266°F |
Label Type | Permanent Adhesive Label |
Description
Wire Markers,Legend 44,Black/Silver,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Flexible CableWire TZe ID Tape, Black (BRTTZEFX231)
- NMC Caution Watch For Forklifts Anti-Slip Cleat (WFS629)
- CARHARTT T-Shirt, Desert, 4XL (K87-DES 4XL REG)
- HEXARMOR Coated Gloves, Green/White, Size XL, PR (3050-XL (10))
- BRADY White Paper Wire Marker, THT-77-402-1.4 (THT-77-402-1.4)
- BRADY Wire Marker, Preprintd, Self-Lamintng, PK25 (SLF-1-33-PK)
- BRADY 1/4" x 1/4" White Label, Polyester (THT-11-423-10)
- BRADY Clip Sleeve Wire Mrkrs, 9, Blk/Wht, PK10, SCN09-9 (SCN09-9)
- BRADY White Polyester Wire Marker, THT-19-422-1 (THT-19-422-1)
- BRADY 4-1/8" x 6" White Wire Marker, Paper (THT-25-402-1)
- DYKEM Dykem 253-44250 No. 44 Black High Temperature Action Marker (253-44250)
- Brady Electrical Labels