Shop All Wire Markers
Brady
Wire Markers, Legend 43, Black/White, PK25, WM-43-PK
Mfr # WM-43-PK
Zoro # G4687280
product price: $55.95
/pk 25, $2.24/ea
$55.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 43
- Color Black on White
- Material Vinyl Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # WM-43-PK
- Zoro # G4687280
- UPC # 66282091241
- Country of Origin Mexico
- Category Wire Markers
Details
Item | Numerical Legend Wire Marking Card |
Legend | 43 |
Color | Black on White |
Material | Vinyl Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend 43,Black/White,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE No Smoking Sign, 14 in H, 10" W, Non-PVC Polymer, Vertical Rectangle, English, LCU1-0042-ED_10x14 (LCU1-0042-ED_10x14)
- IRONCLAD PERFORMANCE WEAR Small Black TPR Closure Cuff Impact Utility Glove (EXO-MIG-02-S)
- RETRACTA-BELT Retractable Belt Barrier, 15 ft., No Entry (WM412SB15-NE-RE)
- NOTRAX Interlocking Drainage Mat Tile, 3 Ft W x 3 Ft L, 1/2 In Thick (501S0033BL)
- BRADY Porta-Pack Wire Markers, NEG, Blk/Wht, PK10 (PWM-NEG)
- BRADY White Polyester Wire Marker, THT-19-459-1 (THT-19-459-1)
- BRADY Wire Marker Book, Preprintd, Self-Adhesiv, PWM-PK-2 (PWM-PK-2)
- BRADY White Polypropylene Wire Marker, THT-18-449-3 (THT-18-449-3)
- BRADY Wire Markers, Legend 1 to 16, Blk/Wht, PK25, WM-1-16-DC-PK (WM-1-16-DC-PK)
- BRADY White Vinyl Wire Marker, THT-107-439 (THT-107-439)
- PANDUIT P1cass, Self-Lamlbl, 1" x 2.25" (S100X225VAC)
- Brady Wire Markers