Shop All Wire Markers
Brady
Wire Markers, Legend 43, Black/White, PK25, TMM-43-PK
Mfr # TMM-43-PK
Zoro # G4689898
product price: $70.79
/pk 25, $2.83/ea
$70.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 43
- Color Black on White
- Material Vinyl
- Temp. Range -40°F to 212°F
- Label Type Permanent Adhesive Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # TMM-43-PK
- Zoro # G4689898
- UPC # 66282090479
- Country of Origin United States
- Category Wire Markers
Details
Item | Numerical Minature Legend Wire Marking Card |
Legend | 43 |
Color | Black on White |
Material | Vinyl |
Temp. Range | -40°F to 212°F |
Label Type | Permanent Adhesive Label |
Description
Wire Markers,Legend 43,Black/White,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY SECURITY PRODUCTS Indoor/Outdoor Polycarbonate Convex Circular Mirror, 36 Dia. (H214136PC)
- MCR SAFETY Select Cowhide Brown Split Back, XL, PK12 (3204XL)
- MCR SAFETY Coverall, Navy Blue, Regular, 2 XL (CCMNX2)
- C.H. HANSON Blank Tag, Rectangle, Steel, PK3 (43117)
- BRADY 3" White Paper Label, THT-19-424-1 (THT-19-424-1)
- BRADY Porta-Pack Wire Marker Book Refill Repositionable Vinyl Cloth 8, 450 Total, 10PK (PWM-8)
- BRADY Blank Label Yellow/Translucent 1-1/2", Vinyl, Pk100 (PTL-33-427-YL)
- BRADY Wire Markers, Legend 5, Black/White, PK25, TWM-5-PK (TWM-5-PK)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-1-PK (WM-1-PK)
- BRADY 2" x 21/64" White Label, Irradiated Polyolefin, 3PS-187-2-WT (3PS-187-2-WT)
- BRADY 1" x 1/2" White Label, Polyester, THT-5-423-10 (THT-5-423-10)
- Brady Wire Markers