Shop All Wire Markers
Brady
Wire Markers, Legend 425-449, Blk/Wht, PK25
Mfr # WM-425-449-PK
Zoro # G4691885
product price: $53.59
/pk 25, $2.14/ea
$53.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 425 to 449
- Color Black on White
- Material Vinyl Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # WM-425-449-PK
- Zoro # G4691885
- UPC # 66282091236
- Country of Origin United States
- Category Wire Markers
Details
Item | Consecutive Number Wire Marker |
Legend | 425 to 449 |
Color | Black on White |
Material | Vinyl Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend 425-449,Blk/Wht,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPPER Tactical Polo, 3XL, Black (F53834C0013XL)
- SHOWA Natural Rubber Latex Coated Gloves, 3/4 Dip Coverage, Blue/Gray, S, PR (305S-07)
- CONDOR Coated Gloves, M, Nylon, Nitrile, PR (60VY82)
- 3M Safety Glasses, Gray Anti-Fog ; Anti-Scratch (SF517AF-GRN)
- BRADY Wire Markers, Legend 4, Black/White, PK25, HH-4-PK (HH-4-PK)
- BRADY White on Translucent Vinyl Wire Marker, THT-80-427-2.5-SC (THT-80-427-2.5-SC)
- BRADY White Vinyl Wire Marker, THT-17-351-3 (THT-17-351-3)
- BRADY White Polyester Wire Marker, THT-18-422-3 (THT-18-422-3)
- BRADY Porta-Pack Wire Marker Book Repositionable Vinyl Cloth Legend: 1 to 30, 10PK (PWM-PK-11)
- BRADY Clip Sleeve Wire Mrkrs, 0, Blk/Wht, PK10, SCN09-0 (SCN09-0)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-16-361-1 (LAT-16-361-1)
- Brady Electrical Labels