Shop All Wire Markers
Brady
Wire Markers, Legend 41, Black/White, PK25, WM-41-PK
Mfr # WM-41-PK
Zoro # G4687341
product price: $55.95
/pk 25, $2.24/ea
$55.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 41
- Color Black on White
- Material Vinyl Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # WM-41-PK
- Zoro # G4687341
- UPC # 66282091234
- Country of Origin Mexico
- Category Wire Markers
Details
Item | Numerical Legend Wire Marking Card |
Legend | 41 |
Color | Black on White |
Material | Vinyl Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend 41,Black/White,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Fire Lane Sign, 18"H, 12"W, Aluminum (T1-2845-HI_12x18)
- AZUSA SAFETY Commander 13 ga. Gray Polyester/Cotton Work Gloves, Blue Crinkle Latex Palm Coating, M (CM4020)
- MILWAUKEE TOOL Class 2 CSA Compliant Breakaway High Visibility Orange Mesh Safety Vest - 2X-Large/3X-Large (48-73-5177)
- SHOWA SHOWA 727 Chemical-Resistant 15-mil Nitrile Gloves (727-07)
- BRADY White Polypropylene Wire Marker, THT-19-449-1 (THT-19-449-1)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-7-PK (WM-7-PK)
- BRADY Clip Sleeve Wire Mrkrs, B, Blk/Wht, PK10, SCN18-B (SCN18-B)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, PS-500-150-WT-S (PS-500-150-WT-S)
- BRADY White Polyimide Wire Marker, THT-103-729-10 (THT-103-729-10)
- BRADY 2" White Label, Polyester (THT-17-422-3)
- BRADY 1/4" x 1/4" White Label, Polyester (THT-11-423-10)
- Brady Electrical Labels