Shop All Wire Markers
Brady
Wire Markers, Legend 400-424, Blk/Wht, PK25
Mfr # WM-400-424-PK
Zoro # G4691891
product price: $55.95
/pk 25, $2.24/ea
$55.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 400 to 424
- Color Black on White
- Material Vinyl Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # WM-400-424-PK
- Zoro # G4691891
- UPC # 66282091232
- Country of Origin United States
- Category Wire Markers
Details
Item | Consecutive Number Wire Marker |
Legend | 400 to 424 |
Color | Black on White |
Material | Vinyl Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend 400-424,Blk/Wht,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL-DRI Spill Kit, Absorbs 4 gal. Universal, , White (L91435)
- SHOWA 13" Chemical Resistant Gloves, Nitrile, 9, 1 PR (730-09)
- ZORO SELECT Thermal Transfer Barcode Printer Ribbon (60DY18)
- CONDOR Disposable Gloves, 4 mil Palm, Natural Rubber Latex, Powdered, S, 100 PK, Green (48UM29)
- BRADY Wire Markers, Legend 9, Black/White, PK25, HH-9-PK (HH-9-PK)
- BRADY 1/2" White Label, Polyester (THT-36-423-10)
- BRADY 2" x 1" White Label, Polyester (THT-17-423-3)
- BRADY White Polyester Wire Marker, THT-19-422-1 (THT-19-422-1)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-100-124-PK (WM-100-124-PK)
- BRADY Wire Markers, Legend L1, Black/White, PK25, WM-L1-PK (WM-L1-PK)
- 3M Wire Markr Refill, Preprintd, Self-Adhesiv, SDR-7 (SDR-7)
- Brady Electrical Labels